Shop KINGSTON BRASS

KC7062TX 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KC7062TX
  • Zoro # G3064226

product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Width
3.06
Valve Type
Ceramic Disc Cartridge
Material
Brass
Mounting Type
Deck Mount
Color
Polished Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KC7062TX
Zoro #
G3064226
UPC #
663370441578
Country of Origin
Taiwan, Province of China
Valve Type
Ceramic Disc Cartridge
Material
Brass
Mounting Type
Deck Mount
Color
Polished Brass
Number of Handles
2
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Finish
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Item
Widespread Bathroom Faucet
Weight
8.16
Hot Handle Item#
KSH7982TXH
Cold Cartridge Item#
KC1000C
Sidespray
false
Hose Included
false
Spout Flow Rate (GPM)
1.2
Handle Style
Cross
Tee Item#
KSTEE7061
Faucet Holes
3
Faucet Centers
8
Pullout Spray
false
Drain Included
Yes
Theme
Traditional
Installation Type
Widespread
Cold Handle Item#
KSH7982TXC
Handles Included
true
Item Weight (lbs)
8.16
Pop Up Rod Item#
KSPR3962
Collection
French Country
Hot Cartridge Item#
KC1000H

Dimensions

Width
3.06
Length
5.63
Height
3.06
Item Height (Inch)
3.06
Item Width (Inch)
3.06
Item Length (Inch)
5.63

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The French Country 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Revel in the euphoria of the countryside by adorning your traditional household with this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.