KC7063BX English Country 8" Widespread Bathroom Faucet, Antique Brass

  • Mfr # KC7063BX

  • Zoro # G3070386


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Height
3.06
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
5.63
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KC7063BX
Zoro #
G3070386
UPC #
663370578090
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Width
5.63
Length
8
Max Deck Thickness
1.5
Item Length (Inch)
8
Item Height (Inch)
3.06
Item Width (Inch)
5.63

Details

Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Material
Brass
Color
Antique Brass
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Number of Handles
2
Finish
Antique Brass
Weight
8.16
Theme
Traditional
Handle Style
Cross
Pop Up Rod Item#
KSPR3963
Pullout Spray
false
Pulldown Spray
false
Cold Cartridge Item#
KC1000C
Hot Cartridge Item#
KC1000H
Handles Included
true
Collection
English Country
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Tee Item#
KSTEE7061
Cold Handle Item#
KSH4463BXC
Faucet Holes
3
Sidespray
false
Hot Handle Item#
KSH4463BXH
Hose Included
false
Item Weight (lbs)
8.16
Drain Included
Yes
Faucet Centers
8 to 16

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The English Country 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.