Shop KINGSTON BRASS

KC7066BX English Country 8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KC7066BX
  • Zoro # G3074069

product price: 
$
350.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
3.06
Length
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KC7066BX
Zoro #
G3074069
UPC #
663370578113
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Length
8
Width
5.63
Max Deck Thickness
1.5
Item Length (Inch)
8
Item Height (Inch)
3.06
Item Width (Inch)
5.63

Details

Valve Type
Ceramic Disc Cartridge
Finish
Polished Nickel
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Color
Polished Nickel
Material
Brass
Number of Handles
2
ADA Compliant
true
Weight
8.16
Faucet Centers
8 to 16
Pop Up Rod Item#
KSPR3966
Hot Cartridge Item#
KC1000H
Drain Included
Yes
Tee Item#
KSTEE7061
Pulldown Spray
false
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Installation Type
Widespread
Cold Cartridge Item#
KC1000C
Hot Handle Item#
KSH4466BXH
Item Weight (lbs)
8.16
Cold Handle Item#
KSH4466BXC
Handles Included
true
Sidespray
false
Handle Style
Cross
Hose Included
false
Faucet Holes
3
Collection
English Country
Theme
Traditional

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The English Country 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.