Shop KINGSTON BRASS

KC7063PX Vintage 8" Widespread Bathroom Faucet, Antique Brass

  • Mfr # KC7063PX
  • Zoro # G3067184

product price: 
$
350.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 1-5/8" Spout Clearance, 5-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Length
8
Number of Handles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KC7063PX
Zoro #
G3067184
UPC #
663370578472
Country of Origin
Taiwan, Province of China
ADA Compliant
false
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 1-5/8" Spout Clearance, 5-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Color
Antique Brass
Item
Widespread Bathroom Faucet
Finish
Antique Brass
Valve Type
Ceramic Disc Cartridge
Weight
8.62
Sidespray
false
Handle Style
Cross
Collection
Vintage
Cold Cartridge Item#
KC1000C
Hot Cartridge Item#
KC1000H
Tee Item#
KSTEE7061
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KSH1163PXC
Item Weight (lbs)
8.62
Installation Type
Widespread
Faucet Centers
8 to 16
Faucet Holes
3
Hose Included
false
Hot Handle Item#
KSH1163PXH
Pulldown Spray
false
Theme
Traditional
Pop Up Rod Item#
KSPR3963
Handles Included
true
Pullout Spray
false

Dimensions

Length
8
Width
5.63
Height
3.06
Item Width (Inch)
5.63
Max Deck Thickness
1.5
Item Length (Inch)
8
Item Height (Inch)
3.06

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.