KC7065BAL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KC7065BAL

  • Zoro # G3066098


product price:  $334.99
/ea
Free Shipping & Returns

Key Features

Height
2.13
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC7065BAL
Zoro #
G3066098
UPC #
663370441165
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Length
5.63
Width
3.06
Item Height (Inch)
2.13
Max Deck Thickness
1.5
Item Length (Inch)
5.63
Item Width (Inch)
3.06

Details

Finish
Oil Rubbed Bronze
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
ADA Compliant
true
Material
Brass
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Weight
8.16
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Collection
Heirloom
Sidespray
false
Handle Style
Lever
Pullout Spray
false
Tee Item#
KSTEE7061
Faucet Holes
3
Cold Cartridge Item#
KC1000C
Hose Included
false
Drain Included
Yes
Handles Included
true
Hot Handle Item#
KSH7615BALH
Hot Cartridge Item#
KC1000H
Faucet Centers
8
Cold Handle Item#
KSH7615BALC
Pop Up Rod Item#
KSPR3965
Item Weight (lbs)
8.16
Theme
Traditional

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.