KC7065BL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KC7065BL

  • Zoro # G3066700


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Width
3.06
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC7065BL
Zoro #
G3066700
UPC #
663370441257
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.06
Length
5.63
Height
2.13
Item Height (Inch)
2.13
Item Width (Inch)
3.06
Item Length (Inch)
5.63

Details

Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Finish
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Oil Rubbed Bronze
Weight
8.16
Drain Included
Yes
Handles Included
true
Handle Style
Lever
Hose Included
false
Share H&C Handle Item#
KSH3965BL
Item Weight (lbs)
8.16
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Theme
Traditional
Installation Type
Widespread
Pop Up Rod Item#
KSPR3965
Sidespray
false
Tee Item#
KSTEE7061
Hot Cartridge Item#
KC1000H
Faucet Centers
8
Pullout Spray
false
Collection
English Country
Cold Cartridge Item#
KC1000C

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The English Country 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.