KC7065PKX Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Bronze

  • Mfr # KC7065PKX

  • Zoro # G3073168


product price:  $342.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Length
5.63
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Width
3.06
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC7065PKX
Zoro #
G3073168
UPC #
663370441462
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.63
Width
3.06
Height
3.06
Item Height (Inch)
3.06
Item Length (Inch)
5.63
Item Width (Inch)
3.06

Details

Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Material
Brass
Color
Oil Rubbed Bronze
ADA Compliant
false
Number of Handles
2
Mounting Type
Deck Mount
Finish
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
8.16
Cold Cartridge Item#
KC1000C
Pullout Spray
false
Theme
Traditional
Faucet Centers
8
Faucet Holes
3
Item Weight (lbs)
8.16
Hose Included
false
Tee Item#
KSTEE7061
Pop Up Rod Item#
KSPR3965
Hot Handle Item#
KSH1165PKXH
Spout Flow Rate (GPM)
1.2
Handle Style
Cross
Drain Included
Yes
Handles Included
true
Installation Type
Widespread
Hot Cartridge Item#
KC1000H
Sidespray
false
Collection
Duchess
Cold Handle Item#
KSH1165PKXC

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.