KC7065TAL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KC7065TAL

  • Zoro # G3078068


product price:  $342.99
/ea
Free Shipping & Returns

Key Features

Height
2.13
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Width
3.06
Length
5.63
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC7065TAL
Zoro #
G3078068
UPC #
663370441509
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Width
3.06
Length
5.63
Max Deck Thickness
1.5
Item Width (Inch)
3.06
Item Height (Inch)
2.13
Item Length (Inch)
5.63

Details

Finish
Oil Rubbed Bronze
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Color
Oil Rubbed Bronze
Mounting Type
Deck Mount
Material
Brass
ADA Compliant
true
Weight
8.16
Pop Up Rod Item#
KSPR3965
Handles Included
true
Cold Handle Item#
KSH7615TALC
Drain Included
Yes
Hot Handle Item#
KSH7615TALH
Hose Included
false
Theme
Traditional
Pullout Spray
false
Handle Style
Lever
Installation Type
Widespread
Cold Cartridge Item#
KC1000C
Tee Item#
KSTEE7061
Hot Cartridge Item#
KC1000H
Faucet Centers
8
Sidespray
false
Item Weight (lbs)
8.16
Spout Flow Rate (GPM)
1.2
Collection
Tudor
Faucet Holes
3

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Tudor 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.