Shop KINGSTON BRASS

KC7066AX Vintage 8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KC7066AX
  • Zoro # G3066490

product price: 
$
350.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Width
5.63
Height
3.06
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KC7066AX
Zoro #
G3066490
UPC #
663370578335
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.63
Height
3.06
Length
8
Item Length (Inch)
8
Item Width (Inch)
5.63
Max Deck Thickness
1.5
Item Height (Inch)
3.06

Details

ADA Compliant
false
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Cross handles for easy rotation, Corrosion-resistant finish
Material
Brass
Color
Polished Nickel
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Nickel
Weight
8.62
Handle Style
Cross
Sidespray
false
Collection
Vintage
Pulldown Spray
false
Hot Cartridge Item#
KC1000H
Handles Included
true
Pop Up Rod Item#
KSPR3966
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KSH1166AXH
Theme
Traditional
Cold Cartridge Item#
KC1000C
Faucet Holes
3
Cold Handle Item#
KSH1166AXC
Drain Included
Yes
Tee Item#
KSTEE7061
Faucet Centers
8 to 16
Installation Type
Widespread
Pullout Spray
false
Hose Included
false
Item Weight (lbs)
8.62

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.