KC7066TAL Tudor 8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KC7066TAL

  • Zoro # G3062500


product price:  $383.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Width
5.63
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC7066TAL
Zoro #
G3062500
UPC #
663370578151
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.63
Height
3.06
Length
8
Item Height (Inch)
3.06
Item Length (Inch)
8
Max Deck Thickness
1.5
Item Width (Inch)
5.63

Details

Finish
Polished Nickel
Number of Handles
2
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
Mounting Type
Deck Mount
Color
Polished Nickel
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Weight
8.16
Pulldown Spray
false
Cold Handle Item#
KSH7616TALC
Tee Item#
KSTEE7061
Sidespray
false
Pullout Spray
false
Collection
Tudor
Handles Included
true
Theme
Traditional
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
8.16
Hot Handle Item#
KSH7616TALH
Installation Type
Widespread
Pop Up Rod Item#
KSPR3966
Hose Included
false
Faucet Centers
8 to 16
Handle Style
Lever
Cold Cartridge Item#
KC1000C
Hot Cartridge Item#
KC1000H
Drain Included
Yes

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Tudor 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.