Shop KINGSTON BRASS

KC7067BPL Bel-Air 8" Widespread Bathroom Faucet, Brushed Brass

  • Mfr # KC7067BPL
  • Zoro # G3064628

product price: 
$
383.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Width
5.63
Color
Brushed Brass
Material
Brass
Number of Handles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KC7067BPL
Zoro #
G3064628
UPC #
663370578076
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.63
Length
8
Height
3.06
Item Height (Inch)
3.06
Max Deck Thickness
1.5
Item Length (Inch)
8
Item Width (Inch)
5.63

Details

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Brushed Brass
Material
Brass
Number of Handles
2
Finish
Brushed Brass
Item
Widespread Bathroom Faucet
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Weight
8.16
Hot Handle Item#
KSH7617BPLH
Cold Handle Item#
KSH7617BPLC
Faucet Centers
8 to 16
Item Weight (lbs)
8.16
Installation Type
Widespread
Hot Cartridge Item#
KC1000H
Tee Item#
KSTEE7061
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Collection
Bel-Air
Sidespray
false
Hose Included
false
Cold Cartridge Item#
KC1000C
Pop Up Rod Item#
KSPR3967
Pullout Spray
false
Pulldown Spray
false
Faucet Holes
3
Handle Style
Lever
Theme
Traditional
Handles Included
true

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.