KC7067PX Vintage 8" Widespread Bathroom Faucet, Brushed Brass

  • Mfr # KC7067PX
  • Zoro # G3061094
product price: 
$
350.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Height
3.06
Color
Brushed Brass
Valve Type
Ceramic Disc Cartridge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KC7067PX
Zoro #
G3061094
UPC #
663370578502
Country of Origin
Taiwan, Province of China
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Material
Brass
Color
Brushed Brass
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Cross handles for easy rotation, Corrosion-resistant finish
Finish
Brushed Brass
Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
8.62
Cold Handle Item#
KSH1167PXC
Cold Cartridge Item#
KC1000C
Pullout Spray
false
Sidespray
false
Faucet Centers
8 to 16
Pop Up Rod Item#
KSPR3967
Drain Included
Yes
Hot Cartridge Item#
KC1000H
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Collection
Vintage
Hose Included
false
Handles Included
true
Hot Handle Item#
KSH1167PXH
Installation Type
Widespread
Tee Item#
KSTEE7061
Pulldown Spray
false
Handle Style
Cross
Theme
Traditional
Item Weight (lbs)
8.62

Dimensions

Height
3.06
Width
5.63
Length
8
Max Deck Thickness
1.5
Item Width (Inch)
5.63
Item Height (Inch)
3.06
Item Length (Inch)
8

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews