Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KC7068BPL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KC7068BPL

  • Zoro # G3056097


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Width
3.06
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Length
5.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC7068BPL
Zoro #
G3056097
UPC #
663370441301
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.06
Length
5.63
Height
2.13
Item Height (Inch)
2.13
Item Width (Inch)
3.06
Item Length (Inch)
5.63

Details

Mounting Type
Deck Mount
Finish
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Item
Widespread Bathroom Faucet
Color
Brushed Nickel
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Weight
8.16
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Pullout Spray
false
Collection
Bel-Air
Sidespray
false
Handles Included
true
Pop Up Rod Item#
KSPR3968
Theme
Traditional
Handle Style
Lever
Hose Included
false
Installation Type
Widespread
Cold Handle Item#
KSH7618BPLC
Cold Cartridge Item#
KC1000C
Hot Handle Item#
KSH7618BPLH
Item Weight (lbs)
8.16
Faucet Centers
8
Tee Item#
KSTEE7061
Faucet Holes
3
Hot Cartridge Item#
KC1000H

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.