Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KC7068BX 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KC7068BX

  • Zoro # G3053787


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Height
3.06
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Width
5.63
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC7068BX
Zoro #
G3053787
UPC #
663370441349
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Width
5.63
Length
8
Item Length (Inch)
8
Item Width (Inch)
5.63
Item Height (Inch)
3.06

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Item
Widespread Bathroom Faucet
Material
Brass
Finish
Brushed Nickel
Mounting Type
Deck Mount
Color
Brushed Nickel
Weight
8.16
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
8.16
Faucet Centers
8
Handle Style
Cross
Pullout Spray
false
Tee Item#
KSTEE7061
Faucet Holes
3
Drain Included
Yes
Hot Handle Item#
KSH4468BXH
Collection
English Country
Hot Cartridge Item#
KC1000H
Installation Type
Widespread
Sidespray
false
Cold Handle Item#
KSH4468BXC
Pop Up Rod Item#
KSPR3968
Handles Included
true
Theme
Traditional
Hose Included
false
Cold Cartridge Item#
KC1000C

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The English Country 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.