KC7068TAL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KC7068TAL

  • Zoro # G3058364


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Length
5.63
Color
Brushed Nickel
Number of Handles
2
Width
3.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC7068TAL
Zoro #
G3058364
UPC #
663370441516
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.63
Width
3.06
Height
2.13
Item Height (Inch)
2.13
Item Width (Inch)
3.06
Item Length (Inch)
5.63

Details

Finish
Brushed Nickel
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Brushed Nickel
Item
Widespread Bathroom Faucet
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Material
Brass
Mounting Type
Deck Mount
Weight
8.16
Theme
Traditional
Sidespray
false
Cold Cartridge Item#
KC1000C
Hot Cartridge Item#
KC1000H
Cold Handle Item#
KSH7618TALC
Pop Up Rod Item#
KSPR3968
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
8.16
Faucet Centers
8
Pullout Spray
false
Handles Included
true
Hose Included
false
Handle Style
Lever
Hot Handle Item#
KSH7618TALH
Drain Included
Yes
Installation Type
Widespread
Faucet Holes
3
Collection
Tudor
Tee Item#
KSTEE7061

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Tudor 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.