KC7161BAL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KC7161BAL

  • Zoro # G3054715


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 3-1/8" spout clearance, 6-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Width
6
ADA Compliant
true
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC7161BAL
Zoro #
G3054715
UPC #
663370441783
Country of Origin
Taiwan, Province of China

Dimensions

Width
6
Height
2.13
Length
6.75
Item Length (Inch)
6.75
Item Width (Inch)
6
Item Height (Inch)
2.13

Details

Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 3-1/8" spout clearance, 6-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
ADA Compliant
true
Finish
Polished Chrome
Material
Brass
Item
Widespread Bathroom Faucet
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Mounting Type
Deck Mount
Weight
7.72
Spout Flow Rate (GPM)
1.2
Hose Included
false
Hot Cartridge Item#
KC1000H
Drain Included
Yes
Sidespray
false
Handles Included
true
Installation Type
Widespread
Cold Handle Item#
KSH7611BALC
Tee Item#
KSTEE7061
Faucet Holes
3
Collection
Bel-Air
Hot Handle Item#
KSH7611BALH
Cold Cartridge Item#
KC1000C
Pullout Spray
false
Faucet Centers
8
Pop Up Rod Item#
KSPR3961
Item Weight (lbs)
7.72
Handle Style
Lever
Theme
Traditional

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.