KC7161PKL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KC7161PKL

  • Zoro # G3056639


product price:  $375.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
6
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC7161PKL
Zoro #
G3056639
UPC #
663370441943
Country of Origin
Taiwan, Province of China

Dimensions

Width
6
Height
2.13
Length
6.75
Item Length (Inch)
6.75
Item Height (Inch)
2.13
Item Width (Inch)
6

Details

Material
Brass
Finish
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Item
Widespread Bathroom Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-1/8" Spout Clearance, 6-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Mounting Type
Deck Mount
Color
Polished Chrome
ADA Compliant
true
Weight
7.72
Tee Item#
KSTEE7061
Share H&C Handle Item#
KSH3961PKL
Cold Cartridge Item#
KC1000C
Pullout Spray
false
Handles Included
true
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KC1000H
Installation Type
Widespread
Handle Style
Lever
Faucet Holes
3
Drain Included
Yes
Pop Up Rod Item#
KSPR3961
Hose Included
false
Theme
Traditional
Faucet Centers
8
Collection
Duchess
Item Weight (lbs)
7.72
Sidespray
false

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.