Zoro Homepage

KC7162BEX 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KC7162BEX

  • Zoro # G3063760


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 3-1/8" spout clearance, 6-3/4" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Color
Polished Brass
Width
6
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC7162BEX
Zoro #
G3063760
UPC #
663370441837
Country of Origin
Taiwan, Province of China

Dimensions

Width
6
Length
6.75
Height
3
Max Deck Thickness
1.5
Item Width (Inch)
6
Item Length (Inch)
6.75
Item Height (Inch)
3

Details

Item
Widespread Bathroom Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 3-1/8" spout clearance, 6-3/4" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Material
Brass
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Mounting Type
Deck Mount
Finish
Polished Brass
Weight
7.72
Drain Included
Yes
Theme
Traditional
Sidespray
false
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Hose Included
false
Pop Up Rod Item#
KSPR3962
Faucet Holes
3
Cold Cartridge Item#
KC1000C
Faucet Centers
8
Tee Item#
KSTEE7061
Pullout Spray
false
Hot Cartridge Item#
KC1000H
Handle Style
Cross
Cold Handle Item#
KSH285PBC
Hot Handle Item#
KSH285PBH
Handles Included
true
Collection
Essex
Item Weight (lbs)
7.72

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.