KC7162NL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KC7162NL
  • Zoro # G3062589
product price: 
$
376.99
/ea
Free Shipping & Returns

Key Features

Length
6.75
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-1/8" Spout Clearance, 6-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
Mounting Type
Deck Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KC7162NL
Zoro #
G3062589
UPC #
663370441912
Country of Origin
Taiwan, Province of China
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-1/8" Spout Clearance, 6-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Color
Polished Brass
Finish
Polished Brass
Number of Handles
2
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
7.72
Drain Included
Yes
Tee Item#
KSTEE7061
Share H&C Handle Item#
KSH3962NL
Handles Included
true
Sidespray
false
Collection
Naples
Faucet Holes
3
Cold Cartridge Item#
KC1000C
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KC1000H
Pullout Spray
false
Item Weight (lbs)
7.72
Installation Type
Widespread
Faucet Centers
8
Handle Style
Lever
Hose Included
false
Pop Up Rod Item#
KSPR3962

Dimensions

Length
6.75
Height
2.13
Width
6
Item Length (Inch)
6.75
Item Height (Inch)
2.13
Item Width (Inch)
6

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Naples 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.