KC7162PKL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KC7162PKL

  • Zoro # G3056620


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
6
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 3-1/8" spout clearance, 6-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC7162PKL
Zoro #
G3056620
UPC #
663370441950
Country of Origin
Taiwan, Province of China

Dimensions

Width
6
Length
6.75
Height
2.13
Item Width (Inch)
6
Max Deck Thickness
1.5
Item Height (Inch)
2.13
Item Length (Inch)
6.75

Details

Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 3-1/8" spout clearance, 6-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Finish
Polished Brass
Mounting Type
Deck Mount
Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Weight
7.72
Theme
Traditional
Item Weight (lbs)
7.72
Hot Cartridge Item#
KC1000H
Installation Type
Widespread
Hose Included
false
Collection
Duchess
Pop Up Rod Item#
KSPR3962
Sidespray
false
Faucet Holes
3
Cold Cartridge Item#
KC1000C
Share H&C Handle Item#
KSH3962PKL
Handles Included
true
Spout Flow Rate (GPM)
1.2
Faucet Centers
8
Tee Item#
KSTEE7061
Drain Included
Yes
Pullout Spray
false
Handle Style
Lever

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.