Shop KINGSTON BRASS

KC7165PX 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KC7165PX
  • Zoro # G3056018

product price: 
$
407.99
/ea
Free Shipping & Returns

Key Features

Height
3.06
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Number of Handles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KC7165PX
Zoro #
G3056018
UPC #
663370442049
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Length
6.75
Width
6
Item Length (Inch)
6.75
Item Width (Inch)
6
Item Height (Inch)
3.06

Details

Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Finish
Oil Rubbed Bronze
Number of Handles
2
Item
Widespread Bathroom Faucet
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-1/8" Spout Clearance, 6-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Color
Oil Rubbed Bronze
Weight
7.72
Pullout Spray
false
Installation Type
Widespread
Cold Handle Item#
KSH1165PXC
Drain Included
Yes
Handles Included
true
Hose Included
false
Theme
Traditional
Cold Cartridge Item#
KC1000C
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
7.72
Tee Item#
KSTEE7061
Pop Up Rod Item#
KSPR3965
Sidespray
false
Hot Cartridge Item#
KC1000H
Hot Handle Item#
KSH1165PXH
Handle Style
Cross
Faucet Centers
8

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.