KC7165TAL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KC7165TAL

  • Zoro # G3060890


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-1/8" Spout Clearance, 6-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Width
6
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC7165TAL
Zoro #
G3060890
UPC #
663370442087
Country of Origin
Taiwan, Province of China

Dimensions

Width
6
Height
2.13
Length
6.75
Item Length (Inch)
6.75
Item Width (Inch)
6
Item Height (Inch)
2.13

Details

Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-1/8" Spout Clearance, 6-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
ADA Compliant
true
Finish
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Color
Oil Rubbed Bronze
Number of Handles
2
Material
Brass
Weight
7.72
Pop Up Rod Item#
KSPR3965
Drain Included
Yes
Tee Item#
KSTEE7061
Handles Included
true
Hose Included
false
Handle Style
Lever
Pullout Spray
false
Item Weight (lbs)
7.72
Cold Handle Item#
KSH7615TALC
Hot Handle Item#
KSH7615TALH
Hot Cartridge Item#
KC1000H
Faucet Centers
8
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Sidespray
false
Faucet Holes
3
Installation Type
Widespread
Cold Cartridge Item#
KC1000C
Collection
Tudor

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Tudor 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.