KC7168BEX 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KC7168BEX

  • Zoro # G3063106


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Material
Brass
Height
3
Width
6
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC7168BEX
Zoro #
G3063106
UPC #
663370441851
Country of Origin
Taiwan, Province of China

Dimensions

Height
3
Width
6
Length
6.75
Item Width (Inch)
6
Item Length (Inch)
6.75
Item Height (Inch)
3
Max Deck Thickness
1.5

Details

Valve Type
Ceramic Disc Cartridge
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Finish
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 3-1/8" spout clearance, 6-3/4" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
ADA Compliant
false
Color
Brushed Nickel
Item
Widespread Bathroom Faucet
Weight
7.72
Cold Handle Item#
KSH285SNC
Item Weight (lbs)
7.72
Pop Up Rod Item#
KSPR3968
Faucet Holes
3
Tee Item#
KSTEE7061
Hot Cartridge Item#
KC1000H
Hose Included
false
Theme
Traditional
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Handles Included
true
Installation Type
Widespread
Cold Cartridge Item#
KC1000C
Faucet Centers
8
Handle Style
Cross
Pullout Spray
false
Sidespray
false
Hot Handle Item#
KSH285SNH
Collection
Essex

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.