KC7168PKL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KC7168PKL

  • Zoro # G3056858


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Nickel
Material
Brass
Length
6.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC7168PKL
Zoro #
G3056858
UPC #
663370441974
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.75
Height
2.13
Width
6
Item Height (Inch)
2.13
Item Length (Inch)
6.75
Item Width (Inch)
6
Max Deck Thickness
1.5

Details

Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Nickel
Material
Brass
ADA Compliant
true
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 3-1/8" spout clearance, 6-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Finish
Brushed Nickel
Number of Handles
2
Weight
7.72
Tee Item#
KSTEE7061
Theme
Traditional
Faucet Centers
8
Hose Included
false
Sidespray
false
Handle Style
Lever
Faucet Holes
3
Item Weight (lbs)
7.72
Collection
Duchess
Pullout Spray
false
Pop Up Rod Item#
KSPR3968
Cold Cartridge Item#
KC1000C
Hot Cartridge Item#
KC1000H
Drain Included
Yes
Handles Included
true
Share H&C Handle Item#
KSH3968PKL
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.