This item is Discontinued.

Kingston Brass KCT3D543019C1 54" Cast Iron Clawfoot Tub, 54" L, 30.125" W, White/Polished Chrome, Cast Iron/Brass KCT3D543019C1

This item is Discontinued.

Kingston Brass

KCT3D543019C1 54" Cast Iron Clawfoot Tub, 54" L, 30.125" W, White/Polished Chrome, Cast Iron/Brass (Discontinued)

Mfr # KCT3D543019C1
Zoro # G0852907
UPC # 663370540387
Country of Origin China
Category Bath Tubs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KCT3D543019C1
Zoro #
G0852907
UPC #
663370540387
Country of Origin
China

Dimensions

Length
54"
Width
30.125"
Height
24"

Details

Item
KCT3D543019C1 54" Cast Iron Clawfoot Tub
Color
White/Polished Chrome
Material
Cast Iron/Brass
Drain Location
Reversible

Description

KCT3D543019C1 54 In. Cast Iron Clawfoot Tub

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.