Shop KINGSTON BRASS
Additional $240.00 delivery surcharge applies per item.
See details
See all product information
Create Account
KCT7D653129C1 62" Clawfoot Tub, w/Fauc, 61.5625" L, 30.5" W, White/Polished Chrome, Cast iron
- Mfr # KCT7D653129C1
- Zoro # G0852855
product price:Â
$
2,872.99
/ea
Key Features
Width
30.5"
Color
White/Polished Chrome
Material
Cast iron
Height
27.6875"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KCT7D653129C1
- Zoro #
- G0852855
- UPC #
- 663370543289
- Country of Origin
- China
- Item
- KCT7D653129C1 62" Clawfoot Tub,w/Fauc
- Color
- White/Polished Chrome
- Material
- Cast iron
- Drain Location
- Reversible
Dimensions
- Length
- 61.5625"
- Width
- 30.5"
- Height
- 27.6875"
Description
KCT7D653129C1 62 In. Clawfoot Tub,w/Fauc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.