
KCT7D663013C8 66" Cast Iron Clawfoot Tub, 66" L, 30" W, White/Brushed Nickel, Cast Iron/Brass
Mfr # KCT7D663013C8
Zoro # G0852873
product price: $2,718.99
/eaKey Features
Length
66"
Width
30"
Color
White/Brushed Nickel
Material
Cast Iron/Brass
Height
23"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
KCT7D663013C8
Zoro #
G0852873
UPC #
663370540318
Country of Origin
China
Dimensions
Length
66"
Width
30"
Height
23"
Details
Item
KCT7D663013C8 66" Cast Iron Clawfoot Tub
Color
White/Brushed Nickel
Material
Cast Iron/Brass
Drain Location
Center
Description
KCT7D663013C8 66 In. Cast Iron Clawfoot Tub
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.