Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KF101 Centerset Kitchen Faucet, Polished Chrome

  • Mfr # KF101

  • Zoro # G3100249


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Width
5.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF101
Zoro #
G3100249
UPC #
663370210105
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.38
Height
2.5
Item Length (Inch)
10.19
Max Deck Thickness
1.25
Item Height (Inch)
2.5
Item Width (Inch)
5.38

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Includes
Faucet; Mounting Hardware
Material
Brass
Valve Type
Compression Cartridge
Features
Metal Handle, 8" Installation, 3 Hole Installation, Sprayer Not Included, 1.8 GPM/6.8 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Weight
2.2
Hose Included
false
Faucet Holes
2
Installation Type
Centerset
Cold Handle Item#
KFH101APC
Sidespray
false
Faucet Centers
8
Handle Style
Knob
Item Weight (lbs)
2.2
Hot Handle Item#
KFH101APH
Drain Included
No
Pullout Spray
false
Spout Flow Rate (GPM)
1.8
Pulldown Spray
false
Theme
Traditional
Shared H&C Cartridge Item#
KFRP101C
Handles Included
true

Description

Seamlessly interweaving elements from both modern and classic design, this faucet embodies the finest design elements for a transitional styling, fitting any home decor. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.