Zoro Homepage

KF103CP 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KF103CP

  • Zoro # G3063325


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
3.13
Valve Type
Compression Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF103CP
Zoro #
G3063325
UPC #
663370210303
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.13
Width
3.13
Length
6
Item Width (Inch)
3.13
Item Height (Inch)
3.13
Item Length (Inch)
6

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Compression Cartridge
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
false
Features
Solid Brass Construction, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2" Spout Clearance, 3-1/8" Spout Reach, Corrosion-Resistant Finish, Includes Matching Finish Pop-Up Drain, Easy Installation
Number of Handles
2
Weight
2.75
Drain Included
Yes
Pullout Spray
false
Installation Type
Centerset
Hot Handle Item#
KFH101CPH
Sidespray
false
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
2.75
Faucet Holes
2
Shared H&C Cartridge Item#
KFRP101C
Handles Included
true
Handle Style
Knob
Pop Up Rod Item#
KBPR621
Theme
Traditional
Cold Handle Item#
KFH101CPC

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kingston Brass 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.