Zoro Homepage

KF43204CTL 1/2" Sweat x 3/8" O.D Comp Angle Stop Valve, Raw Brass

  • Mfr # KF43204CTL

  • Zoro # G3097659


product price: $21.55
/ea

Key Features

Material
Brass
Includes
Stop Valve
ADA Compliant
false
Features
Solid brass construction, Anti-seize stainless steel ball patern valve, Quarter-turn operation, Inlet: 1/2" Sweat, Outlet: 3/8" O.D. Comp
Valve Type
No Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF43204CTL
Zoro #
G3097659
UPC #
663370614422
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.19
Height
0.81
Length
2.31
Item Width (Inch)
1.19
Item Length (Inch)
2.31
Item Height (Inch)
0.81

Details

Material
Brass
Finish
Raw Brass
Includes
Stop Valve
Item
Angle Stop Valve
ADA Compliant
false
Features
Solid brass construction, Anti-seize stainless steel ball patern valve, Quarter-turn operation, Inlet: 1/2" Sweat, Outlet: 3/8" O.D. Comp
Valve Type
No Cartridge
Color
Raw Brass
Theme
Traditional
Warranty
1
Item Weight (lbs)
0.25
Prop 65 Label
true
Low Lead Compliant
true
Share H&C Handle Item#
KFH33101CTL
Collection
Columbia
UPC/CUPC Certified
true
DOE Certified
false
CEC Certified
false

Description

Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.