
KF4440PB 1/2" FIP X 1/2" OD Comp Angle Stop Valve, Polished Brass
Mfr # KF4440PB
Zoro # G3101974
product price: $32.65
/eaKey Features
Material
Brass
ADA Compliant
false
UPC/CUPC Certified
true
Prop 65 Label
true
CEC Certified
false
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KF4440PB
Zoro #
G3101974
UPC #
663370591129
Country of Origin
Taiwan, Province of China
Dimensions
Item Height (Inch)
1.56
Item Length (Inch)
2.19
Item Width (Inch)
1.56
Details
Material
Brass
Finish
Polished Brass
Item
Angle Stop Valve
ADA Compliant
false
UPC/CUPC Certified
true
Prop 65 Label
true
CEC Certified
false
DOE Certified
false
Share H&C Handle Item#
KFH1200PB
Low Lead Compliant
true
Theme
Modern
Warranty
1
Item Weight (lbs)
0.26
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.