Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KF461 Laundry Faucet, Polished Chrome

  • Mfr # KF461

  • Zoro # G3092524


product price: $57.15
/ea

Key Features

Width
5.75
Length
5.75
Includes
Faucet; Mounting Hardware
Material
Brass
Weight
1.84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF461
Zoro #
G3092524
UPC #
663370057823
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.75
Length
5.75
Height
4.5
Item Height (Inch)
4.5
Max Deck Thickness
1.25
Item Width (Inch)
5.75
Item Length (Inch)
5.75

Details

Includes
Faucet; Mounting Hardware
Material
Brass
Weight
1.84
Features
Solid Brass Construction, Deck Mount 4" Centerset 2-Hole Installation, Standard 1/2" IPS Connection, 2-1/2" Spout Clearance, 5-3/4" Spout Reach, 4-1/2" Spout Height, Corrosion-Resistant Finish, Easy-To-Clean, Easy Installation
Finish
Polished Chrome
Color
Polished Chrome
Item Weight (lbs)
1.84
Theme
Traditional
Number of Handles
2
Installation Type
Centerset
Handle Style
Knob
Spout Flow Rate (GPM)
4
Hose Included
false
Hot Handle Item#
KFH101APH
Sidespray
false
Faucet Holes
2
Mounting Type
Deck Mount
Valve Type
Compression Cartridge
Cold Handle Item#
KFH101APC
Handles Included
true
ADA Compliant
true
Item
Laundry and Utility Faucet
Drain Included
No
Faucet Centers
4
Pullout Spray
false
Shared H&C Cartridge Item#
KFRP460C

Description

Exquisitely styled for your taste, this faucet will enhance your kitchen living space. The Kingston Brass 4-Inch Centerset Laundry Faucet and its featured sturdy brass construction, compression cartridge, and premium polished chrome finish, are guaranteed to glamorize your home's ensemble for years to come. A maximum water flow rate of 4 GPM will aid in faster washing, as well. Additionally, the dual handles allow for precise temperature control while enhancing the theme, meeting ADA guidelines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.