Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KF471 Laundry Faucet, Polished Chrome

  • Mfr # KF471

  • Zoro # G3097920


product price: $65.29
/ea

Key Features

Length
7.18
Finish
Polished Chrome
Color
Polished Chrome
Width
6.88
Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF471
Zoro #
G3097920
UPC #
663370016776
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.18
Width
6.88
Height
2
Item Length (Inch)
7.18
Item Height (Inch)
2
Item Width (Inch)
6.88

Details

Finish
Polished Chrome
Color
Polished Chrome
Includes
Faucet; Mounting Hardware
Weight
2.21
Features
Solid Brass Construction, Deck Mount Installation, Standard 1/2" IPS Connection, 2-7/8" Spout Clearance, 7-1/4" Spout Reach, 5-3/4" Spout Height, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Easy-To-Clean
Material
Brass
Theme
Traditional
Faucet Holes
3
Cold Handle Item#
KFH471C
Spout Flow Rate (GPM)
4
Handle Style
Lever
Handles Included
true
Sidespray
false
Item Weight (lbs)
2.21
Faucet Centers
3-3/8
Hot Cartridge Item#
KBRP201HC
Pullout Spray
false
Hot Handle Item#
KFH471H
Cold Cartridge Item#
KBRP201CC
ADA Compliant
true
Valve Type
Washerless Cartridge
Item
Laundry and Utility Faucet
Drain Included
No
Number of Handles
2
Mounting Type
Deck Mount
Installation Type
Deck Mount
Hose Included
false

Description

Exquisitely styled for your taste, this faucet will enhance your kitchen living space. The Kingston Brass Laundry Faucet and its featured sturdy brass construction, compression cartridge, and premium polished chrome finish, are guaranteed to glamorize your home's ensemble for years to come. A maximum water flow rate of 4 GPM will aid in faster washing, as well. Additionally, the dual handles allow for precise temperature control while enhancing the theme, meeting ADA guidelines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.