Zoro Homepage

KH1470 59-Inch Braided Hose for Pull-Out Kitchen Faucet, Black

  • Mfr # KH1470

  • Zoro # G703046586


product price: $40.79
/ea

Key Features

Finish
Black
Width
1.25
Valve Type
No Cartridge
Includes
Hose
Height
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH1470
Zoro #
G703046586
UPC #
663370114700
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.25
Height
1.25
Length
59.44

Details

Finish
Black
Valve Type
No Cartridge
Includes
Hose
Features
59-7/16" hose length, PET inner tube, Standard 1/2-14 NPSM connection, Thread size: M15 x 1.0 , Designed for long-lasting durability, Corrosion-resistant finish
Material
PET
Weight
0.55
Color
Black

Description

To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.