This item is Discontinued.

This item is Discontinued.
Kingston Brass FSC1976ACL American Classic Widespread Lavatory Faucet; Naples Bronze (Discontinued)
Mfr #
FSC1976ACL
Zoro #
G103683886
UPC # 663370343520
Country of Origin China
Category Bathroom Sink Faucets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FSC1976ACL
Zoro #
G103683886
UPC #
663370343520
Country of Origin
China
Description
The American Classic is a Victorian inspired faucet that is simple yet elegant in design. It includes two lever handles and ceramic cylinders.
Features- Fabricated from solid brass material for durability and reliability
- 1/4 Turn Ceramic Disc cylinder
- Premium color finish resist tarnishing and corrosion
- Max 1.2 GPM/4.5 LPM Water Flow Rate At 6 PSI (ASME standard)
- Pop-Up Drain Included
- Complies with ASME A112.19.2 Compliant
- Finish: Naples Bronze
- Material: Brass
- Collection: American Classic
- Type: Faucet
- Theme: Classic
- Dimension: 3.34" H x 9.9" W x 13.48" L
- Weight: 6.21 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.