This item is Discontinued.

This item is Discontinued.
Kingston Brass GBL1424CSR0 Traditional Made to Match 24 x 24 in. L-Shaped Grab Bar - Right Hand - Matte Black (Discontinued)
Mfr #
GBL1424CSR0
Zoro #
G404138085
UPC # 663370582363
Country of Origin Unknown
Category Bathroom Safety Bars and Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GBL1424CSR0
Zoro #
G404138085
UPC #
663370582363
Country of Origin
Unknown
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Features- Traditional Made To Match 24 x 24 in. L-Shaped Grab Bar - Right Hand - Matte Black
- Solid surface Construction
- Designed for Long-Lasting Durability
- Easy-to-Clean
- Finish: Matte Black
- Theme: Traditional
- Size: 24 x 24 in.
- Weight: 5.23 lbs
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.