This item is Discontinued.

Kingston Brass Kingston Brass KS1218PKX 8 in. Wall Mount Center Vessel Sink Faucet with Cross Lever Handle; Satin Nickel KS1218PKX

This item is Discontinued.

Kingston Brass

Kingston Brass KS1218PKX 8 in. Wall Mount Center Vessel Sink Faucet with Cross Lever Handle; Satin Nickel (Discontinued)

Mfr # KS1218PKX
Zoro # G103769931
UPC # 663370378843
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KS1218PKX
Zoro #
G103769931
UPC #
663370378843
Country of Origin
China

Description

Browse our wide selection of small and big kitchen tools designed keeping quality and reliability in mind. These Kitchen tools are easy to use and make everyday life much convenient and comfortable. The huge range of products will leave you spoilt for choice as there is something for every need.

Perfect for those looking to save space, the Duchess wall mount vessel sink faucet features a wall mounted design to save your precious counter space. Manufactured from solid brass, this faucet utilizes a ceramic disc cartridge system and is in 4 different finishes. The wall mount design features an long straight spout can be rotated for convenience and the cross handles operate easily with a simple turn.

Features
  • High Quality Brass Construction
  • 1/4 Turn Drip Free Ceramic Cartridge
  • High quality finishing to resist tarnishing or corrosion.
  • Max 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI (CEC Standard)
Specifications
  • Color: Satin Nickel
  • Weight: 7.86 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.