This item is Discontinued.

This item is Discontinued.
Kingston Brass KS3195NFL Gourmetier NuWave French Water Filtration Faucet; Oil Rubbed Bronze (Discontinued)
Mfr #
KS3195NFL
Zoro #
G403770484
UPC # 663370132698
Country of Origin China
Category Kitchen Faucets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KS3195NFL
Zoro #
G403770484
UPC #
663370132698
Country of Origin
China
Description
Inspired by the contemporary European elegance, the Nuwave French collection of water filtration faucets are best known for its chic lever design and its smooth detail.
Features- Fabricated from high quality brass material for durability and reliability
- Lifetime hardisc ceramic cartridge
- 3/8 in. - 14 NPS male threaded inlet shank
- Install in decks up to 2 in. thickness
- 1/4 in. turn ON/OFF water control mechanism
- Max 2.2 GPM (8.3 LPM) water flow rate at 60 PSI
- Handle Type - NFL
- Finish - Oil Rubbed Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.