This item is Discontinued.

Kingston Brass Kingston Brass VPB5324 32 x 4 in. Basin Console for Centers Mount with Pedestal; White VPB5324

Kingston Brass VPB5324 32 x 4 in. Basin Console for Centers Mount with Pedestal; White (Discontinued)

  • Mfr # VPB5324
  • Zoro # G703770054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB5324
Zoro #
G703770054
UPC #
663370291630
Country of Origin
China

Description

Browse our wide selection of small and big kitchen tools designed keeping quality and reliability in mind. These Kitchen tools are easy to use and make everyday life much convenient and comfortable. The huge range of products will leave you spoilt for choice as there is something for every need.

Features
  • Three Hole Centerset or Mini Widespread Faucet Drillings
Specifications
  • Diameter Drain Size: 1-3/4"
  • Assembly Height: 33-1/2"
  • Assembly Width: 31-7/8"
  • Color: White
  • Weight: 90.41 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.