Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Faucet W/ Side Sprayer, Oil Rubbed Bronze

  • Mfr # KS3275ALBS

  • Zoro # G3916614


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3275ALBS
Zoro #
G3916614
UPC #
663370541063
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
14.06
Item Length (Inch)
13.06
Max Deck Thickness
1.25
Item Height (Inch)
9.44

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass
Collection
Restoration
Theme
Traditional
Cold Cartridge Item#
KSRPL8100CC
Installation Type
Deck Mount
Share H&C Handle Item#
KBH1975ARL
Pulldown Spray
false
Handles Included
true
Kitchen Sprayer#
KBSPR5
Spray Diverter Item#
KSRP1271D
Handle Style
Lever
Drain Included
No
Hot Cartridge Item#
KSRPL8100HC
Faucet Holes
4
Pullout Spray
false
Faucet Centers
8
Spout Flow Rate (GPM)
1.8
Sidespray
true
Item Weight (lbs)
8.93

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space. Because of its added architectural elements and detailing, the oil rubbed bronze finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.