Zoro Homepage

Kitchen Faucet W/ Side Sprayer, Polished Nickel

  • Mfr # KS3276ALBS

  • Zoro # G3916508


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3276ALBS
Zoro #
G3916508
UPC #
663370541087
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
14.06
Item Height (Inch)
9.44
Max Deck Thickness
1.25
Item Length (Inch)
13.06

Details

Finish
Polished Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Material
Brass
Valve Type
Ceramic Disc Cartridge
Collection
Restoration
Theme
Traditional
Kitchen Sprayer#
KBSPR6
Handles Included
true
Faucet Centers
8
Share H&C Handle Item#
KBH1976ARL
Item Weight (lbs)
8.93
Spray Diverter Item#
KSRP1271D
Pullout Spray
false
Drain Included
No
Handle Style
Lever
Hot Cartridge Item#
KSRPL8100HC
Spout Flow Rate (GPM)
1.8
Faucet Holes
4
Sidespray
true
Installation Type
Deck Mount
Cold Cartridge Item#
KSRPL8100CC
Pulldown Spray
false

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space. Because of its added architectural elements and detailing, the polished nickel finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.