Kitchen Sink Basket Strainer, Antique Brass
- Mfr # KBP2003
- Zoro # G223927389
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Color - Drains
Polished Chrome
Height (In.)
2 in
Length (In.)
3 3/8 in
Width
3-3/8 in
For Use With
Kitchen Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KBP2003
- Zoro #
- G223927389
- UPC #
- 196507406893
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height (In.)
- 2 in
- Length (In.)
- 3 3/8 in
- Width
- 3-3/8 in
Details
- Color - Drains
- Polished Chrome
- For Use With
- Kitchen Accessories
- Item
- Kitchen Sink Drains
- Material
- Brass
- Includes
- Strainer Basket
- Finish
- Antique Brass
Description
Experience effortless installation with the Made to Match Collection strainer basket, designed to fit most standard kitchen sink basket strainers. Keep your drain clear of unwanted debris while enjoying the convenience of soaking vegetables or dirty dishes with the heavy-duty rubber stopper. Crafted from solid brass, this strainer guarantees long-lasting durability, making it a reliable addition to your kitchen.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.