Zoro Homepage

Knight Centerset Kitchen Faucet, Brushed Nickel

  • Mfr # KB2798KL

  • Zoro # G3939477


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2798KL
Zoro #
G3939477
UPC #
663370033315
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
10.81
Item Length (Inch)
10.25
Item Width (Inch)
8.63

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Pullout Spray
false
Kitchen Sprayer#
KBS758SP
Spray Diverter Item#
KBRP112D
Handle Style
Lever
Hose Included
true
Sidespray
true
Hot Handle Item#
KBH2608KLH
Spout Flow Rate (GPM)
1.8
Faucet Holes
4
Pulldown Spray
false
Handles Included
true
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
8
Item Weight (lbs)
5.19
Collection
Knight
Drain Included
No
Cold Handle Item#
KBH2608KLC
Installation Type
Deck Mount

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The brushed nickel finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.