Zoro Homepage

Knight Centerset Kitchen Faucet, Chrome

  • Mfr # KB2791KL

  • Zoro # G3935532


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2791KL
Zoro #
G3935532
UPC #
663370033308
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10.25
Item Width (Inch)
8.63
Item Height (Inch)
10.81
Max Deck Thickness
1.25

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Item Weight (lbs)
5.19
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Drain Included
No
Kitchen Sprayer#
KBS750SP
Pullout Spray
false
Faucet Centers
8
Hose Included
true
Installation Type
Deck Mount
Spray Diverter Item#
KBRP112D
Hot Handle Item#
KBH2601KLH
Handle Style
Lever
Handles Included
true
Collection
Knight
Spout Flow Rate (GPM)
1.8
Pulldown Spray
false
Cold Handle Item#
KBH2601KLC
Sidespray
true
Faucet Holes
4

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.