Zoro Homepage

KPK100MBP Trimscape Plumbing Supply Kit Combo, Matte Black

  • Mfr # KPK100MBP

  • Zoro # G3098578


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Includes
Plumbing Trim Kit
ADA Compliant
No
Color
Matte Black
Width
0.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPK100MBP
Zoro #
G3098578
UPC #
663370601750
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.63
Height
0.63
Manufacturers Warranty Length
1
Length
30.31
Item Height (Inch)
0.63
Item Length (Inch)
30.31
Item Width (Inch)
0.63

Details

Material
Brass
Finish
Matte Black
Includes
Plumbing Trim Kit
Item
Plumbing Trim Kit
ADA Compliant
No
Color
Matte Black
Number of Handles
2
Inlet (In.)
1/2
Features
Complete Supply and Drain Kit for Pedestal or Console Applications, 2 pieces 1/4 turn hardisc angle stops with metal cross handle and ceramic Hot & Cold index, 1 piece traditional style of 1-1/4" O.D decorative P-trap, 2 pieces 30" bullnose supply line, 3/8" O.D, 2 pieces traditional decorative flanges, Fits 1/2" MIP, 1/2" IPS Inlet, 3/8" COMP Outlet, Solid brass construction
Valve Type
No Cartridge
Weight
2.65
Prop 65 Label
true
DOE Certified
false
Theme
Traditional
Item Weight (lbs)
2.65
Warranty
1
UPC/CUPC Certified
false
Share H&C Handle Item#
CCDVAXH0
CEC Certified
false
Low Lead Compliant
No
Collection
Trimscape

Description

This 7-piece plumbing supply kit from Kingston Brass provides all the necessary parts in the water flow process for your bathroom sink. The set includes two 1/4 turn hardisc angle stops with cross handles, two 30" bullnose supply line, two traditional decorative flanges and a traditional 1-1/4" OD Decorative P-trap. Each of these parts are finished with matte black and are constructed in solid brass for durability and reliability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.