
KPK102P Plumbing Supply Kits Combo, 1/2" IPS Inlet, 3/8" Comp Oulet
Mfr # KPK102P
Zoro # G3101369
product price:Â $197.01
/ea
Free Shipping & Returns
Key Features
Material
Brass
Includes
Plumbing Supply Combo
Inlet (In.)
1/2
Valve Type
No Cartridge
Manufacturers Warranty Length
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KPK102P
Zoro #
G3101369
UPC #
663370257001
Country of Origin
Taiwan, Province of China
Dimensions
Manufacturers Warranty Length
1
Width
6.38
Length
30
Height
3
Item Width (Inch)
6.38
Item Height (Inch)
3
Item Length (Inch)
30
Description
This 7-piece plumbing supply kit from Kingston Brass provides all the necessary parts in the water flow process for your bathroom sink. The set includes two 1/4 turn hardisc angle stops with cross handles, two 30" bullnose supply line, two traditional decorative flanges and a traditional 1-1/4" OD Decorative P-trap. Each of these parts are finished with polished brass and are constructed in solid brass for durability and reliability.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.