Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPK103P Trimscape Plumbing Supply Kit Combo, Antique Brass

  • Mfr # KPK103P

  • Zoro # G3095385


product price: $225.89
/ea
Free Shipping & Returns

Key Features

Material
Brass
Includes
Plumbing Sink Combo
ADA Compliant
No
Height
3
Width
6.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPK103P
Zoro #
G3095385
UPC #
663370601767
Country of Origin
Taiwan, Province of China

Dimensions

Height
3
Width
6.38
Manufacturers Warranty Length
1
Length
30
Item Length (Inch)
30
Item Height (Inch)
3
Item Width (Inch)
6.38

Details

Material
Brass
Finish
Antique Brass
Includes
Plumbing Sink Combo
Item
Plumbing Trim Kit
ADA Compliant
No
Number of Handles
2
Features
2 pieces 1/4 turn hardisc angle stops with metal cross handle and ceramic Hot & Cold index, 1 piece traditional style of 1-1/4" O.D decorative P-trap, 2 pieces 30" bullnose supply line, 3/8" O.D, 2 pieces traditional decorative flanges, Fits 1/2" MIP, 1/2" IPS Inlet, 3/8" COMP Outlet
Color
Antique Brass
Inlet (In.)
1/2
Valve Type
No Cartridge
Weight
2.1
Item Weight (lbs)
2.1
Collection
Trimscape
CEC Certified
false
Share H&C Handle Item#
CCDVAXH3
Low Lead Compliant
Yes
Warranty
1
Theme
Traditional
UPC/CUPC Certified
false
DOE Certified
false
Prop 65 Label
true

Description

This 7-piece plumbing supply kit from Kingston Brass provides all the necessary parts in the water flow process for your bathroom sink. The set includes two 1/4 turn hardisc angle stops with cross handles, two 30" bullnose supply line, two traditional decorative flanges and a traditional 1-1/4" OD Decorative P-trap. Each of these parts are finished with antique brass and are constructed in solid brass for durability and reliability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.