KPK106P Trimscape Plumbing Supply Kit Combo, Polished Nickel

  • Mfr # KPK106P

  • Zoro # G3092025


product price:  $225.89
/ea
Free Shipping & Returns

Key Features

Material
Brass
Includes
Plumbing Trim Kit
ADA Compliant
No
Height
0.63
Width
0.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPK106P
Zoro #
G3092025
UPC #
663370601774
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.63
Width
0.63
Length
30.31
Manufacturers Warranty Length
1
Item Width (Inch)
0.63
Item Length (Inch)
30.31
Item Height (Inch)
0.63

Details

Material
Brass
Finish
Polished Nickel
Includes
Plumbing Trim Kit
Item
Plumbing Trim Kit
ADA Compliant
No
Color
Polished Nickel
Inlet (In.)
1/2
Number of Handles
2
Valve Type
No Cartridge
Features
Complete Supply and Drain Kit for Pedestal or Console Applications, 2 pieces 1/4 turn hardisc angle stops with metal cross handle and ceramic Hot & Cold index, 1 piece traditional style of 1-1/4" O.D decorative P-trap, 2 pieces 30" bullnose supply line, 3/8" O.D, 2 pieces traditional decorative flanges, Fits 1/2" MIP, 1/2" IPS Inlet, 3/8" COMP Outlet, Solid brass construction
Weight
2.65
Collection
Trimscape
Warranty
1
CEC Certified
false
Low Lead Compliant
No
UPC/CUPC Certified
false
Prop 65 Label
true
Item Weight (lbs)
2.65
DOE Certified
false
Theme
Traditional
Share H&C Handle Item#
CCDVAXH6

Description

This 7-piece plumbing supply kit from Kingston Brass provides all the necessary parts in the water flow process for your bathroom sink. The set includes two 1/4 turn hardisc angle stops with cross handles, two 30" bullnose supply line, two traditional decorative flanges and a traditional 1-1/4" OD Decorative P-trap. Each of these parts are finished with polished nickel and are constructed in solid brass for durability and reliability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.