KPK201 Plumbing Supply Kit with 1-1/2" P-Trap - 1/2" IPS Inlet x 3/8" Comp Oulet, Polished Chrome

  • Mfr # KPK201

  • Zoro # G103055560


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Length
30
Features
Two 1/2"-14 NPT inlet x 3/8" O.D. comp quarter turn angle stop valves, Two pieces 3/8" x 30" bull nose rigid supply lines, Two high profile flanges, One traditional style p-trap w/ flange, Angle stops include traditional cross handles
Height
5.06
Width
12
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KPK201
Zoro #
G103055560
UPC #
663370972232
Country of Origin
Taiwan, Province of China

Dimensions

Length
30
Height
5.06
Width
12

Details

Features
Two 1/2"-14 NPT inlet x 3/8" O.D. comp quarter turn angle stop valves, Two pieces 3/8" x 30" bull nose rigid supply lines, Two high profile flanges, One traditional style p-trap w/ flange, Angle stops include traditional cross handles
Finish
Polished Chrome
Includes
Plumbing Supply Kit: P-Trap;Stop Valves;Flanges;Bullnose Rigid Supply Lines
Weight
2.8
Color
Polished Chrome
Material
Brass

Description

This 7-piece kitchen plumbing supply combo features all the necessary components to drain the flow of waste water efficiently. The set includes two 1/4-turn angle stops with cross handles, two 30" bullnose supply lines, two traditional decorative flanges and a traditional 1-1/2" OD decorative p-trap. Each of these parts are constructed of high quality material and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.