Shop KINGSTON BRASS
See all product information
Create Account
KPK203 Plumbing Supply Kit with 1-1/2" P-Trap - 1/2" IPS Inlet x 3/8" Comp Oulet, Antique Brass
- Mfr # KPK203
- Zoro # G603055541
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Brass
Length
30
Includes
Plumbing Supply Kit: P-Trap;Stop Valves;Flanges;Bullnose Rigid Supply Lines
Width
12
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KPK203
- Zoro #
- G603055541
- UPC #
- 663370972256
- Country of Origin
- Taiwan, Province of China
- Finish
- Antique Brass
- Includes
- Plumbing Supply Kit: P-Trap;Stop Valves;Flanges;Bullnose Rigid Supply Lines
- Material
- Brass
- Weight
- 2.8
- Color
- Antique Brass
- Features
- Two 1/2"-14 NPT inlet x 3/8" O.D. comp quarter turn angle stop valves, Two pieces 3/8" x 30" bull nose rigid supply lines, Two high profile flanges, One traditional style p-trap w/ flange, Angle stops include traditional cross handles
Dimensions
- Length
- 30
- Width
- 12
- Height
- 5.06
Description
This 7-piece kitchen plumbing supply combo features all the necessary components to drain the flow of waste water efficiently. The set includes two 1/4-turn angle stops with cross handles, two 30" bullnose supply lineS, two traditional decorative flanges and a traditional 1-1/2" OD decorative p-trap. Each of these parts are constructed of high quality material and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.